Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Bend |
Material | Cast iron |
Nominal inner diameter | 2" |
External tube diameter of connection | 66.1 mm |
Nominal inner diameter 2 | 2" |
External tube diameter of connection 2 | 66.1 mm |
Angle of bow | 90 ° |