€3.57/ pieceexcl. VAT
€4.32incl. VAT
4 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Bend |
Material | Cast iron |
Nominal inner diameter | 1.1/4" |
External tube diameter of connection | 47.6 mm |
Nominal inner diameter 2 | 1.1/4" |
External tube diameter of connection 2 | 47.6 mm |
Angle of bow | 90 ° |