Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Threaded reducer |
Material | Steel |
Nominal inner diameter | 1/2" |
Nominal inner diameter 2 | 3/8" |
Connection | Internal thread (BSPP) |
Pressure rating | 3000 psi |
C1 | R1/4 |
C2 | G1/2 |
F | 24 mm |
L | 18 mm |