• 21
  • 31
  • 75
  • 53
  • 34
  • 6
  • 8
  • 8
  • 17
  • 2
  • 2
  • 4
  • 2
  • 4
237 Products showing for Level meters

€128.35/ pieceexcl. VAT

€155.30incl. VAT

77 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Level indicator magnetic fig. 7190 stainless steel float leakage indicator centre to centre distance 500mm PN16 DN25

  • Eriks:12725855
  • Centre-to-centre distance:500 mm
  • Float leakage Indication:Yes
  • Drainage length:270 mm

€1,058.00/ pieceexcl. VAT

€1,280.18incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€272.43/ pieceexcl. VAT

€329.64incl. VAT

10 In stock - Estimated delivery date 13/11/2026

€295.38/ pieceexcl. VAT

€357.41incl. VAT

5 In stock - Estimated delivery date 13/11/2026

€566.10/ pieceexcl. VAT

€684.98incl. VAT

3 In stock - Estimated delivery date 13/11/2026

€175.95/ pieceexcl. VAT

€212.90incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Reed switch Type: 7190X Series: HLS-15 Reedcontact SPDT Cable

  • Eriks:14262489
  • Lifespan:1 x 10^9
  • Ambient temperature:from -25 to 95 °C

€149.00/ pieceexcl. VAT

€180.29incl. VAT

6 In stock - Estimated delivery date 13/11/2026

€229.93/ pieceexcl. VAT

€278.22incl. VAT

39 In stock - Estimated delivery date 13/11/2026
Product Image

WIKA Float switch Type 8300 series ARV2-VU aluminium float stainless steel vertical switch point 200 mm 2" BSPP

  • Eriks:13473042
  • Model:Vertical float switch
  • Mounting:Vertical
  • Size process connection:2" (50)

€600.95/ pieceexcl. VAT

€727.15incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

WIKA Float switch Type 8300 series ARV2-VU aluminium float stainless steel vertical switch point 100 mm 2" BSPP

  • Eriks:12507798
  • Model:Vertical float switch
  • Mounting:Vertical
  • Size process connection:2" (50)

€578.00/ pieceexcl. VAT

€699.38incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

WIKA Level transmitter fig. 1241 series IS3 stainless steel 100 mbar cable 2 meter 1" BSPP flush connection

  • Eriks:13472560
  • Measuring range:from 0 to 100
  • Measuring unit:mbar
  • Max. pressure:0.3 bar

€881.50/ pieceexcl. VAT

€1,066.62incl. VAT

29 In stock - Estimated delivery date 13/11/2026
Product Image

WIKA Level transmitter fig. 1241 series IS3 stainless steel 100 mbar cable 5 meter 1/2" BSPP

  • Eriks:13472548
  • Measuring range:from 0 to 100
  • Measuring unit:mbar
  • Max. pressure:0.3 bar

€820.00/ pieceexcl. VAT

€992.20incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

WIKA Level transmitter fig. 1241 series IS3 stainless steel 160 mbar cable 2 meter 1" BSPP flush connection

  • Eriks:13472556
  • Measuring range:from 0 to 160
  • Measuring unit:mbar
  • Max. pressure:0.48 bar

€881.50/ pieceexcl. VAT

€1,066.62incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

WIKA Level transmitter fig. 1241 series IS3 stainless steel 250 mbar cable 2 meter 1" BSPP flush connection

  • Eriks:13472561
  • Measuring range:from 0 to 250
  • Measuring unit:mbar
  • Max. pressure:0.75 bar

€881.50/ pieceexcl. VAT

€1,066.62incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

WIKA Level transmitter fig. 1241 series IS3 stainless steel 400 mbar cable 2 meter 1/2" BSPP

  • Eriks:13472552
  • Measuring range:from 0 to 400
  • Measuring unit:mbar
  • Max. pressure:1.2 bar

€764.00/ pieceexcl. VAT

€924.44incl. VAT

23 In stock - Estimated delivery date 13/11/2026
Product Image

WIKA Level transmitter fig. 1241 series IS3 stainless steel 600 mbar cable 2 meter 1" BSPP flush connection

  • Eriks:13472563
  • Measuring range:from 0 to 600
  • Measuring unit:mbar
  • Max. pressure:1.6 bar

€881.50/ pieceexcl. VAT

€1,066.62incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

WIKA Level transmitter fig. 1241 series IS3 stainless steel 160 mbar cable 2 meter 1/2" BSPP

  • Eriks:13472559
  • Measuring range:from 0 to 160
  • Measuring unit:mbar
  • Max. pressure:0.48 bar

€752.50/ pieceexcl. VAT

€910.53incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

WIKA Level transmitter fig. 1241 series IS3 stainless steel 400 mbar cable 2 meter 1" BSPP flush connection

  • Eriks:13472562
  • Measuring range:from 0 to 400
  • Measuring unit:mbar
  • Max. pressure:1.2 bar

€881.50/ pieceexcl. VAT

€1,066.62incl. VAT

19 In stock - Estimated delivery date 13/11/2026
Product Image

WIKA Level transmitter fig. 1241 series IS3 stainless steel 400 mbar cable 5 meter 1/2" BSPP

  • Eriks:13472553
  • Measuring range:from 0 to 400
  • Measuring unit:mbar
  • Max. pressure:1.2 bar

€820.00/ pieceexcl. VAT

€992.20incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

WIKA Level transmitter fig. 1241 series IS3 stainless steel 100 mbar cable 2 meter 1/2" BSPP

  • Eriks:13472549
  • Measuring range:from 0 to 100
  • Measuring unit:mbar
  • Max. pressure:0.3 bar

€773.50/ pieceexcl. VAT

€935.94incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

WIKA Level transmitter fig. 1241 series IS3 stainless steel 250 mbar cable 2 meter 1/2" BSPP

  • Eriks:13472550
  • Measuring range:from 0 to 250
  • Measuring unit:mbar
  • Max. pressure:0.75 bar

€752.50/ pieceexcl. VAT

€910.53incl. VAT

23 In stock - Estimated delivery date 13/11/2026
Product Image

Float switch Type 8316 series EL10 float PVDF insert length 44 mm cable 2 m 3/8" BSPP

  • Eriks:10060222
  • Model:Vertical float switch
  • Mounting:Vertical
  • Size process connection:3/8" (10)

€96.48/ pieceexcl. VAT

€116.74incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

MOBREY Ultrasonic level switch fig. 8603 series 003S PPS relais 3/4" BSPT

  • Eriks:11814898
  • Size process connection:3/4" BSPT(R)
  • Vork length:79 mm
  • Switching power:30V / 0,25 A inductive - 30V / 1 A resistive

€341.50/ pieceexcl. VAT

€413.22incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

Float switch Type 8316 series EL10 float PVC insert length 44 mm cable 2 m 3/8" BSPP

  • Eriks:10060221
  • Model:Vertical float switch
  • Mounting:Vertical
  • Size process connection:3/8" (10)

€78.80/ pieceexcl. VAT

€95.35incl. VAT

122 In stock - Estimated delivery date 13/11/2026
Product Image

Level switch relais fig. 8711 series NRL60/2S 230V AC

  • Eriks:10060217
  • Function:Fill 2 levels
  • Switching power:240V AC / 10 A
  • Electrical connection:Plug-in socket 8 pins

€96.48/ pieceexcl. VAT

€116.74incl. VAT

3 In stock - Estimated delivery date 13/11/2026