



€96.48/ pieceexcl. VAT
€116.74incl. VAT
11 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | EL10 |
Type | 8316 |
Model | Vertical float switch |
Mounting | Vertical |
Process connection | External thread (BSPP) |
Size process connection | 3/8" (10) |
Min. specific density of liquid | 1000 kg/m³ |
Float diameter | 25 mm |
Contact type | 1 x NO or 1 x NC |
Contact version | Reedcontact |
Switching power | 250V AC / 0,5A / 10VA |
Adjustable differential gap | No |
Shaft length | 43 mm |
Float material | PVDF |
Material of connection | PVDF |
Cable material | PVC |
Cable length | 2 m |
Medium temperature | from -25 to 100 °C |