Hose Saddles

  • 1
  • 1
  • 1
  • 1
  • 1
  • 4
  • 1
  • 2
7 Products showing for Hose Saddles
Product Image

Hose bun AL 25.25 for max. 25m hose 1"

  • Eriks:11374767
  • Type:AL 25.25
  • Material:Aluminium
  • For hose inside diameter:25 mm

€78.65/ pieceexcl. VAT

€95.17incl. VAT

28 In stock - Estimated delivery date 13/11/2026
Product Image

Hose bun SS 30.19 for max. 30m hose 3/4"

  • Eriks:11350100
  • Type:SS 30.19
  • Material:Stainless steel
  • For hose inside diameter:19 mm

€126.75/ pieceexcl. VAT

€153.37incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

Hose bun AL 25.13 for max. 25m hose 1/2"

  • Eriks:11374764
  • Type:AL 25.13
  • Material:Aluminium
  • For hose inside diameter:13 mm

€45.76/ pieceexcl. VAT

€55.37incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Hose bun SS 20.19 for max. 20m hose 3/4"

  • Eriks:11350099
  • Type:SS 20.19
  • Material:Stainless steel
  • For hose inside diameter:19 mm

€83.20/ pieceexcl. VAT

€100.67incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

Hose bun AL 25.19 for max. 25m hose 3/4"

  • Eriks:11374765
  • Type:AL 25.19
  • Material:Aluminium
  • For hose inside diameter:19 mm

€54.21/ pieceexcl. VAT

€65.59incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

Hose bun PL510 green

  • Eriks:10014403
  • Type:PL510 GREEN
  • Material:Plastic
  • For hose inside diameter:19 mm

€11.51/ pieceexcl. VAT

€13.93incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

Hose bun AL 25.10 for max. 25m hose 3/8"

  • Eriks:11374763
  • Type:AL 25.10
  • Material:Aluminium
  • For hose inside diameter:10 mm

€18.40/ pieceexcl. VAT

€22.26incl. VAT

Estimated delivery date - 14/12/2026