Hose bun PL510 green

  • ERIKS:10014403
Image 1
Save to list

€11.51/ pieceexcl. VAT

€13.93incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
PL510 GREEN
Material
Plastic
For hose inside diameter
19 mm
Colour
Green