Hose bun AL 25.25 for max. 25m hose 1"

  • ERIKS:11374767
Image 1
Save to list

€78.65/ pieceexcl. VAT

€95.17incl. VAT

28 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
AL 25.25
Material
Aluminium
For hose inside diameter
25 mm
Maximum travel length
25 m