Products
Brands
About Eriks
Customer service
BE - English
Home
Hose saddle SS 30.19 max. 30m
Hose saddle SS 30.19 max. 30m
Log in to see your specific pricing.
Log in
Show in stock only
Type
SS 30.19
1
Material
Stainless steel
1
For hose inside diameter [mm]
19
1
Maximum travel length [m]
Log in to see your specific pricing.
Log in
1
of
Hose saddle SS 30.19 max. 30m
Product
Type
Material
For hose inside diameter [mm]
Available
Price
excl. VAT
Product
Type
Material
For hose inside diameter [mm]
Available
Price
excl. VAT
Hose bun SS 30.19 for max. 30m hose 3/4"
SS 30.19
Stainless steel
19
€126.75
/
piece
Log in