Hose bun AL 25.10 for max. 25m hose 3/8"

  • ERIKS:11374763
Image 1
Save to list

€18.40/ pieceexcl. VAT

€22.26incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
AL 25.10
Material
Aluminium
For hose inside diameter
10 mm
Maximum travel length
25 m