Hose bun AL 25.13 for max. 25m hose 1/2"

  • ERIKS:11374764
Image 1
Save to list

€45.76/ pieceexcl. VAT

€55.37incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
AL 25.13
Material
Aluminium
For hose inside diameter
13 mm
Maximum travel length
25 m