Hose Clamps

  • 6
  • 5
  • 6
  • 39
  • 87
  • 11
  • 1
142 Products showing for Hose Clamps

€36.19/ pieceexcl. VAT

€43.79incl. VAT

Estimated delivery date - 15/12/2026
Product Image

Hose shank type 1VH 25mm in stainless steel with male thread BSPT 1"

  • Eriks:10038947
  • Type:1VH
  • Connection termination size:1"
  • Hose ID (DN):DN25

€8.62/ pieceexcl. VAT

€10.43incl. VAT

172 In stock - Estimated delivery date 13/11/2026
Product Image

Hose tail 2VH 13 brass 1/2" female thread BSP

  • Eriks:10038982
  • Type:2VH
  • Connection termination size:1/2"
  • Hose ID (DN):DN12

€6.47/ pieceexcl. VAT

€7.83incl. VAT

308 In stock - Estimated delivery date 13/11/2026
Product Image

Hose shank type 1VH 16mm in brass with male thread BSPP 1/2"

  • Eriks:10038939
  • Type:1VH
  • Connection termination size:1/2"
  • Hose ID (DN):DN16

€4.85/ pieceexcl. VAT

€5.87incl. VAT

53 In stock - Estimated delivery date 13/11/2026
Product Image

Hose tail 2VH 19 brass 3/4" female thread BSP

  • Eriks:10038986
  • Type:2VH
  • Connection termination size:3/4"
  • Hose ID (DN):DN19

€7.32/ pieceexcl. VAT

€8.86incl. VAT

817 In stock - Estimated delivery date 13/11/2026
Product Image

Hose shank type 1VH 13mm in stainless steel with male thread BSPT 1/2"

  • Eriks:10038938
  • Type:1VH
  • Connection termination size:1/2"
  • Hose ID (DN):DN12

€5.20/ pieceexcl. VAT

€6.29incl. VAT

332 In stock - Estimated delivery date 13/11/2026
Product Image

Hose shank type 1VH 10mm in stainless steel with male thread BSPT 1/2"

  • Eriks:11604425
  • Type:1VH
  • Connection termination size:1/2"
  • Hose ID (DN):DN10

€17.33/ pieceexcl. VAT

€20.97incl. VAT

48 In stock - Estimated delivery date 13/11/2026
Product Image

Hose shank type 1VH 19mm in brass with male thread BSPP 3/4"

  • Eriks:10038940
  • Type:1VH
  • Connection termination size:3/4"
  • Hose ID (DN):DN19

€6.16/ pieceexcl. VAT

€7.45incl. VAT

446 In stock - Estimated delivery date 13/11/2026
Product Image

Hose shank type 1VH 8mm in brass with male thread BSPP 3/8"

  • Eriks:10038964
  • Type:1VH
  • Connection termination size:3/8"
  • Hose ID (DN):DN08

€3.40/ pieceexcl. VAT

€4.11incl. VAT

45 In stock - Estimated delivery date 13/11/2026
Product Image

Hose shank type 1VH 50mm in brass with male thread BSPP 2"

  • Eriks:10038953
  • Type:1VH
  • Connection termination size:2"
  • Hose ID (DN):DN50

€24.95/ pieceexcl. VAT

€30.19incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

Hose shank type 1VH 6mm in stainless steel with male thread BSPT 1/4"

  • Eriks:10038959
  • Type:1VH
  • Connection termination size:1/4"
  • Hose ID (DN):DN06

€5.78/ pieceexcl. VAT

€6.99incl. VAT

145 In stock - Estimated delivery date 13/11/2026
Product Image

Hose shank type 1VH 25mm in brass with male thread BSPP 1"

  • Eriks:10038946
  • Type:1VH
  • Connection termination size:1"
  • Hose ID (DN):DN25

€8.16/ pieceexcl. VAT

€9.87incl. VAT

360 In stock - Estimated delivery date 13/11/2026
Product Image

Hose tail 2VH 25 brass 1" female thread BSP

  • Eriks:10038988
  • Type:2VH
  • Connection termination size:1"
  • Hose ID (DN):DN25

€9.32/ pieceexcl. VAT

€11.28incl. VAT

425 In stock - Estimated delivery date 13/11/2026
Product Image

Hose shank type 1VH 8mm in brass with male thread BSPP 1/4"

  • Eriks:10038962
  • Type:1VH
  • Connection termination size:1/4"
  • Hose ID (DN):DN08

€1.94/ pieceexcl. VAT

€2.35incl. VAT

457 In stock - Estimated delivery date 13/11/2026
Product Image

Hose shank type 1VH 38mm in stainless steel with male thread BSPT 1.1/2"

  • Eriks:10038952
  • Type:1VH
  • Connection termination size:1.1/2"
  • Hose ID (DN):DN38

€16.25/ pieceexcl. VAT

€19.66incl. VAT

29 In stock - Estimated delivery date 13/11/2026
Product Image

Hose shank type 1VH 12mm in stainless steel with male thread BSPP 3/8"

  • Eriks:11022280
  • Type:1VH
  • Connection termination size:3/8"
  • Hose ID (DN):DN12

€23.56/ pieceexcl. VAT

€28.51incl. VAT

21 In stock - Estimated delivery date 13/11/2026
Product Image

Hose tail 2KH 9 brass 1/4" female thread BSP

  • Eriks:10038980
  • Type:2KH
  • Connection termination size:1/4
  • Maximum operating pressure:10 bar

€2.89/ pieceexcl. VAT

€3.50incl. VAT

Sold per: 10Min. order: 10

110 In stock - Estimated delivery date 13/11/2026
Product Image

Hose shank type 1VH 19mm in stainless steel with male thread BSPT 1"

  • Eriks:11019044
  • Type:1VH
  • Connection termination size:1"
  • Hose ID (DN):DN19

€46.66/ pieceexcl. VAT

€56.46incl. VAT

68 In stock - Estimated delivery date 13/11/2026
Product Image

Hose shank type 1VH 19mm in stainless steel with male thread BSPT 3/4"

  • Eriks:10038944
  • Type:1VH
  • Connection termination size:3/4"
  • Hose ID (DN):DN19

€5.47/ pieceexcl. VAT

€6.62incl. VAT

28 In stock - Estimated delivery date 13/11/2026
Product Image

Hose shank type R142 in stainless steel, male thread BSPT 1/2"x21,3

  • Eriks:12968133
  • Type:R142
  • Connection termination size:1/2
  • Maximum operating pressure:10 bar

€20.54/ pieceexcl. VAT

€24.85incl. VAT

Estimated delivery date - 08/01/2027
Product Image

Hose tail 2VH 13 stainless steel 1/2" female thread BSP

  • Eriks:11057472
  • Type:2VH
  • Connection termination size:1/2"
  • Hose ID (DN):DN12

€22.33/ pieceexcl. VAT

€27.02incl. VAT

Estimated delivery date - 30/11/2026
Product Image

Hose tail 2VH 19 stainless steel 3/4" female thread BSP

  • Eriks:11083111
  • Type:2VH
  • Connection termination size:3/4"
  • Hose ID (DN):DN19

€25.18/ pieceexcl. VAT

€30.47incl. VAT

Estimated delivery date - 30/11/2026
Product Image

Hose shank type 1VH 50mm in stainless steel with male thread BSPT 2"

  • Eriks:10038954
  • Type:1VH
  • Connection termination size:2"
  • Hose ID (DN):DN50

€39.12/ pieceexcl. VAT

€47.34incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

Hose tail 2VH 19 brass 1" female thread BSP

  • Eriks:10038985
  • Type:2VH
  • Connection termination size:1"
  • Hose ID (DN):DN19

€30.26/ pieceexcl. VAT

€36.61incl. VAT

Estimated delivery date - 18/11/2026