| Hose shank type 1VH 25mm in stainless steel with male thread BSPT 1" | 1VH | 1" | DN25 | | €8.62/piece |
| Hose shank type 1VH 13mm in stainless steel with male thread BSPT 1/2" | 1VH | 1/2" | DN12 | | €5.20/piece |
| Hose shank type 1VH 10mm in stainless steel with male thread BSPT 1/2" | 1VH | 1/2" | DN10 | | €17.33/piece |
| Hose shank type 1VH 50mm in stainless steel with male thread BSPT 2" | 1VH | 2" | DN50 | | €39.12/piece |
| Hose shank type 1VH 6mm in stainless steel with male thread BSPT 1/4" | 1VH | 1/4" | DN06 | | €5.78/piece |
| Hose shank type 1VH 12mm in stainless steel with male thread BSPP 3/8" | 1VH | 3/8" | DN12 | | €23.56/piece |
| Hose shank type 1VH 10mm in stainless steel with male thread BSPT 3/8" | 1VH | 3/8" | DN10 | | €3.60/piece |
| Hose fitting 1VH 19 SS 1/2" M BSPT | | | | | €21.48/piece |
| Hose shank type 1VH 16mm in stainless steel with male thread BSPT 1/2" | 1VH | 1/2" | DN16 | | €34.80/piece |
| Hose shank type 1VH 38mm in stainless steel with male thread BSPT 1.1/2" | 1VH | 1.1/2" | DN38 | | €16.25/piece |
| Hose shank type 1VH 19mm in steel with male thread BSPP 3/4" | 1VH | 3/4" | DN19 | | €9.63/piece |
| Hose shank type 1VH 63mm in stainless steel with male thread BSPT 2.1/2" | 1VH | 2.1/2" | DN63 | | €87.78/piece |
| Hose shank type 1VH 19mm in stainless steel with male thread BSPT 3/4" | 1VH | 3/4" | DN19 | | €5.47/piece |
| Hose shank type 1VH 32mm in stainless steel with male thread BSPT 1.1/4" | 1VH | 1.1/4" | DN32 | | €11.09/piece |
| Hose shank type 1VH 75mm in stainless steel with male thread BSPT 3" | 1VH | 3" | DN75 | | €98.56/piece |
| Hose shank type 1VH 19mm in stainless steel with male thread BSPT 1" | 1VH | 1" | DN19 | | €46.66/piece |
| Hose fitting 1VH 50 SS 2'' BU BSPP gerillter Stutzen | | | DN50 | | €41.50/piece |
| Hose shank type 1VH 8mm in stainless steel with male thread BSPT 1/4" | 1VH | 1/4" | DN08 | | €17.09/piece |
| Hose shank type 1VH 8mm in stainless steel with male thread BSPT 3/8" | 1VH | 3/8" | DN08 | | €10.01/piece |
| Hose shank type 1VH 9mm in stainless steel with male thread BSPT 1/4" | 1VH | 1/4" | DN08 | | €1.89/piece |
| Hose shank type 1VH 6.5mm in stainless steel with male thread BSPT 1/8" | 1VH | 1/8" | DN06 | | €5.78/piece |
| Hose shank type 1VH 100mm in stainless steel with male thread BSPT 4" | 1VH | 4" | DN100 | | €175.95/piece |
| Hose shank type 1VH 25mm in stainless steel with male thread BSPT 3/4" | 1VH | 3/4" | DN25 | | €13.94/piece |
| Hose shank type 1VH 13mm in stainless steel with male thread BSPT 3/8" | 1VH | 3/8" | DN12 | | €11.94/piece |
| Hose fitting 1VH 38 SS 1.1/2'' M BSPT gerillter Stutzen | | | DN38 | | €77.77/piece |