



€23.56/ pieceexcl. VAT
€28.51incl. VAT
21 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 1VH |
Material | AISI 316 |
Connection type | Threaded coupling |
Hose fitting type | Male thread |
Connection termination | BSP flat face |
Connection termination size | 3/8" |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN12 |
Maximum operating pressure | 6 bar |
Maximum operating pressure | 87 psi |