

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | ALBRA 2/3 |
Type | ALBRA 2/3 |
Diameter, hose connector | 13 mm |
Size of threaded connection (inch) | 1/2" |
Thread connection | Inner thread gas cylindrical (BSPP) |
Material | Brass |
Type | ALBRA 2/3 |
Swivelling | Yes |
Threaded end seal | Face-sealing |