



€20.54/ pieceexcl. VAT
€24.85incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | R142 |
Code | R142 |
Material | Stainless steel (AISI 316) |
Hose fitting type | Male thread |
Connection termination | Outer thread gas conical (BSPT) |
Connection termination size | 1/2 |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |