| Hose shank type 1VH 16mm in brass with male thread BSPP 1/2" | 1VH | 1/2" | DN16 | | €4.85/piece |
| Hose shank type 1VH 19mm in brass with male thread BSPP 3/4" | 1VH | 3/4" | DN19 | | €6.16/piece |
| Hose shank type 1VH 25mm in brass with male thread BSPP 1" | 1VH | 1" | DN25 | | €8.16/piece |
| Hose shank type 1VH 50mm in brass with male thread BSPP 2" | 1VH | 2" | DN50 | | €24.95/piece |
| Hose shank type 1VH 10mm in brass with male thread BSPP 1/8" | | 1/8 | | | €2.64/piece |
| Hose shank type 1VH 8mm in brass with male thread BSPP 1/4" | 1VH | 1/4" | DN08 | | €1.94/piece |
| Hose shank type 1VH 13mm in brass with male thread BSPP 3/4" | 1VH | 3/4" | DN12 | | €6.74/piece |
| Hose shank type 1VH 25mm in brass with male thread BSPP 3/4" | 1VH | 3/4" | DN25 | | €4.81/piece |
| Hose shank type 1VH 6mm in brass with male thread BSPP 1/4" | 1VH | 1/4" | DN06 | | €1.38/piece |
| Hose shank type 1VH 19mm in brass with male thread BSPP 1/2" | 1VH | 1/2" | DN19 | | €6.51/piece |
| Hose shank type 1VH 10mm in brass with male thread BSPP 3/8" | 1VH | 3/8" | DN10 | | €3.89/piece |
| Hose shank type 1VH 32mm in brass with male thread BSPP 1.1/4" | 1VH | 1.1/4" | DN32 | | €14.25/piece |
| Hose shank type 1VH 10mm in brass with male thread BSPP 1/2" | 1VH | 1/2" | DN10 | | €4.39/piece |
| Hose shank type 1VH 10mm in brass with male thread BSPP 1/4" | 1VH | 1/4" | DN10 | | €2.85/piece |
| Hose shank type 1VH 6mm in brass with male thread BSPP 1/8" | 1VH | 1/8" | DN06 | | €1.52/piece |
| Hose shank type 1VH 13mm in brass with male thread BSPP 3/8" | 1VH | 3/8" | DN12 | | €2.80/piece |
| Hose shank type 1VH 8mm in brass with male thread BSPP 1/8" | 1VH | 1/8" | DN08 | | €2.67/piece |
| Hose shank type 1VH 63mm in brass with male thread BSPP 2.1/2" | 1VH | 2.1/2" | DN63 | | €49.05/piece |
| Hose shank type 1VH 6mm in brass with male thread BSPP 1/2" | 1VH | 1/2" | DN06 | | €8.47/piece |
| Hose shank type 1VH 8mm in brass with male thread BSPP 3/8" | 1VH | 3/8" | DN08 | | €3.40/piece |
| Hose shank type 1VH 13mm in brass with male thread BSPP 1/2" | 1VH | 1/2" | DN12 | | €2.49/piece |
| Hose shank type 1VH 6mm in brass with male thread BSPP 3/8" | 1VH | 3/8" | DN06 | | €3.67/piece |
| Hose shank type 1VH 19mm in brass with male thread BSPP 1" | 1VH | 1" | DN19 | | €12.47/piece |
| Hose shank type 1VH 13mm in brass with male thread BSPP 1/4" | 1VH | 1/4" | DN12 | | €3.10/piece |
| Hose shank type 1VH 38mm in brass with male thread BSPP 1.1/2" | 1VH | 1.1/2" | DN38 | | €18.56/piece |