

€1.67/ pieceexcl. VAT
€2.02incl. VAT
527 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.67 | - |
10+ | €1.58 | 5.13% |
25+ | €1.49 | 10.26% |
50+ | €1.37 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | P |
Material | Aluminium |
Code | P |
Maximum operating pressure | 18 bar |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Plug |
Connection termination size 2 | 3/4" |
Type of component | Cap/plug |