

€22.31/ pieceexcl. VAT
€27.00incl. VAT
7 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.31 | - |
10+ | €21.16 | 5.13% |
25+ | €20.02 | 10.26% |
50+ | €18.30 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | P |
Material | AISI 316 |
Code | P |
Maximum operating pressure | 25 bar |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Plug |
Connection termination size 2 | 2" |
Type of component | Cap/plug |