

€31.24/ pieceexcl. VAT
€37.80incl. VAT
161 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.24 | - |
10+ | €29.64 | 5.13% |
25+ | €28.04 | 10.26% |
50+ | €25.63 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | K |
Material | AISI 316 |
Code | K |
Maximum operating pressure | 18 bar |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Cap |
Connection termination size 2 | 1.1/2" |
Seal material 2 | NBR |
Type of component | Cap/plug |