

€45.44/ pieceexcl. VAT
€54.98incl. VAT
20 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.44 | - |
10+ | €43.11 | 5.13% |
25+ | €40.78 | 10.26% |
50+ | €37.28 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | P |
Material | AISI 316 |
Code | P |
Maximum operating pressure | 14 bar |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Plug |
Connection termination size 2 | 3" |
Type of component | Cap/plug |