Test Hose Assemblies

  • 3537
  • 102
  • 1215
  • 2220
  • 1399
  • 1240
  • 631
  • 267
3537 Products showing for Test Hose Assemblies
Product Image

STAUFF Test hose SMS-20-2000-B-W3

  • Eriks:11359536
  • Manufacturer:1210026332
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel
  • Connection type connection 1:Test 20

€26.81/ pieceexcl. VAT

€32.44incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test hose SMS-15-400-B-W3

  • Eriks:939390
  • Manufacturer:1210001504
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel Black
  • Connection type connection 1:Test 15

€16.25/ pieceexcl. VAT

€19.66incl. VAT

Estimated delivery date - 27/11/2026
Product Image

STAUFF Test hose SMS-B DN2 630 bar 20m

  • Eriks:1014153
  • Manufacturer:1240000067
  • Length:20000 mm

€6.76/ meterexcl. VAT

€8.18incl. VAT

Sold per: 0.01Min. order: 0.01

165.5 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test hose SMS-20/M1/4-B-OR-1000-B-W3

  • Eriks:11360464
  • Manufacturer:1210026314
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel
  • Connection type connection 1:Test 20

€23.42/ pieceexcl. VAT

€28.34incl. VAT

Estimated delivery date - 26/11/2026
Product Image

STAUFF Test hose SMS-20-1000-A-W3

  • Eriks:865001
  • Manufacturer:1210026120
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel
  • Connection type connection 1:Test 20

€18.42/ pieceexcl. VAT

€22.29incl. VAT

43 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test hose SGS-20-500-C-W3

  • Eriks:11359819
  • Manufacturer:1210028038
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel
  • Connection type connection 1:Test 20

€31.11/ pieceexcl. VAT

€37.64incl. VAT

Estimated delivery date - 27/11/2026
Product Image

STAUFF Test hose SMS-15-630-B-W3

  • Eriks:833967
  • Manufacturer:1210002271
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel Black
  • Connection type connection 1:Test 15

€17.75/ pieceexcl. VAT

€21.48incl. VAT

Estimated delivery date - 27/11/2026
Product Image

STAUFF Test hose SMS-20-400-B-W3

  • Eriks:11359812
  • Manufacturer:1210026337
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel
  • Connection type connection 1:Test 20

€16.02/ pieceexcl. VAT

€19.38incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test hose SMS-20-630-B-W3

  • Eriks:11359824
  • Manufacturer:1210026341
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel
  • Connection type connection 1:Test 20

€17.56/ pieceexcl. VAT

€21.25incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test hose SMS-20-2500-B-W3

  • Eriks:11359801
  • Manufacturer:1210027974
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel
  • Connection type connection 1:Test 20

€30.21/ pieceexcl. VAT

€36.55incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test hose SMS-10/M1/4-B-OR-800-A-W3

  • Eriks:1033011
  • Manufacturer:1210027494
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel
  • Connection type connection 1:Test 10

€21.57/ pieceexcl. VAT

€26.10incl. VAT

136 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test hose SMS-20-800-B-W3

  • Eriks:11359830
  • Manufacturer:1210026344
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel
  • Connection type connection 1:Test 20

€18.74/ pieceexcl. VAT

€22.68incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test hose SMS-15-1000-B-W3

  • Eriks:11359540
  • Manufacturer:1210001676
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel Black
  • Connection type connection 1:Test 15

€20.27/ pieceexcl. VAT

€24.53incl. VAT

Estimated delivery date - 27/11/2026
Product Image

STAUFF Test hose SMS-20-1000-B-W3

  • Eriks:11359527
  • Manufacturer:1210026326
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel
  • Connection type connection 1:Test 20

€20.08/ pieceexcl. VAT

€24.30incl. VAT

17 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test hose SMS-10/M1/4-B-OR-2000-A-W3

  • Eriks:11361419
  • Manufacturer:1210027487
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel
  • Connection type connection 1:Test 10

€25.03/ pieceexcl. VAT

€30.29incl. VAT

96 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test hose SMS-20-10000-A-W3

  • Eriks:1053473
  • Manufacturer:1210026324
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel
  • Connection type connection 1:Test 20

€65.23/ pieceexcl. VAT

€78.93incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test hose SMS-20-200-A-W3

  • Eriks:867764
  • Manufacturer:1210026333
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel
  • Connection type connection 1:Test 20

€14.32/ pieceexcl. VAT

€17.33incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test hose SMS-10-1000-A-W3

  • Eriks:789100
  • Manufacturer:1210026306
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel
  • Connection type connection 1:Test 10

€14.49/ pieceexcl. VAT

€17.53incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test hose SMS-20-1500-A-W3

  • Eriks:917036
  • Manufacturer:1210026094
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel
  • Connection type connection 1:Test 20

€21.05/ pieceexcl. VAT

€25.47incl. VAT

53 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test hose SMS-20-4000-A-W3

  • Eriks:938653
  • Manufacturer:1210026099
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel
  • Connection type connection 1:Test 20

€33.94/ pieceexcl. VAT

€41.07incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test hose SMS-20/M1/4-B-OR-2000-A-W3

  • Eriks:11359544
  • Manufacturer:1210026091
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel
  • Connection type connection 1:Test 20

€30.62/ pieceexcl. VAT

€37.05incl. VAT

Estimated delivery date - 26/11/2026
Product Image

STAUFF Test hose SMS-10-2000-A-W3

  • Eriks:864749
  • Manufacturer:1210026307
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel
  • Connection type connection 1:Test 10

€19.64/ pieceexcl. VAT

€23.76incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test hose SMS-20-630-A-W3

  • Eriks:904260
  • Manufacturer:1210026102
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel
  • Connection type connection 1:Test 20

€16.56/ pieceexcl. VAT

€20.04incl. VAT

17 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test hose SMS-20-500-A-W3

  • Eriks:11359818
  • Manufacturer:1210026338
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel
  • Connection type connection 1:Test 20

€15.86/ pieceexcl. VAT

€19.19incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Test hose SMS-20-2000-A-W3

  • Eriks:896357
  • Manufacturer:1210026095
  • Coupling material:Steel
  • Surface protection:Zinc-Nickel
  • Connection type connection 1:Test 20

€23.64/ pieceexcl. VAT

€28.60incl. VAT

8 In stock - Estimated delivery date 13/11/2026