






€9.70/ pieceexcl. VAT
€11.74incl. VAT
38 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMK-10 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | External thread |
Connection size | M 10x1 |
Sealing | NBR |
Port seal | O-ring |
Maximum operating pressure | 400 bar |
Medium temperature (continuous) | from -20 to 100 °C |
Protection cap | Plastic protection cap |
h1 | 17.5 mm |
h2 | 9.8 mm |
SW | 12 mm |
T | M10x1 |