Test points

  • 616
  • 40
  • 8
  • 19
  • 5
  • 5
  • 1
  • 143
  • 164
656 Products showing for Test points
Product Image

STAUFF Test coupling with male threaded stud SMK-20-M8x1-B-A-W3

  • Eriks:938157
  • Manufacturer:1210026085
  • Connection type:External thread
  • Connection size:M 8x1
  • Sealing:NBR

€14.49/ pieceexcl. VAT

€17.53incl. VAT

Estimated delivery date - 18/11/2026
Product Image

STAUFF Test coupling with male threaded stud SMK-20-G1/4-B-C-W3

  • Eriks:938165
  • Manufacturer:1210026116
  • Connection type:External thread
  • Connection size:1/4" BSP cyl.
  • Sealing:NBR

€14.76/ pieceexcl. VAT

€17.86incl. VAT

122 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Test coupling with straight 24° fitting SMK-20-12L-G-W3-MS

  • Eriks:896365
  • Manufacturer:1210026040
  • Connection type:Cutting ring connection
  • Connection size:12L - M18x1.5
  • Sealing:FKM (FPM)

€24.74/ pieceexcl. VAT

€29.94incl. VAT

5 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Test coupling with male threaded stud SMK-20-G1/4-B-C-OK-W3

  • Eriks:11359210
  • Manufacturer:1210027315
  • Connection type:External thread
  • Connection size:1/4" BSP cyl.
  • Sealing:NBR

€11.10/ pieceexcl. VAT

€13.43incl. VAT

Estimated delivery date - 22/12/2026
Product Image

STAUFF Gauge adaptor SMA-20-G1/2-B-OR-W3

  • Eriks:865036
  • Manufacturer:1210026015
  • Connection type:Internal thread
  • Connection size:1/2" BSP cyl.
  • Sealing:NBR

€16.53/ pieceexcl. VAT

€20.00incl. VAT

153 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Direct gauge adaptor SMD-20-G1/2-B-OR-W3

  • Eriks:929131
  • Manufacturer:1210026019
  • Connection type:Internal thread
  • Connection size:1/2" BSP cyl.
  • Sealing:NBR

€20.18/ pieceexcl. VAT

€24.42incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Test coupling with male threaded stud SMK-20-M14X1.5-B-W3

  • Eriks:906018
  • Manufacturer:1210026081
  • Connection type:External thread
  • Connection size:M 14x1.5
  • Port seal:Sealing Edge (Form B)

€14.31/ pieceexcl. VAT

€17.32incl. VAT

20 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Direct gauge adaptor SMD-20-G1/4-B-OR-SK-W3

  • Eriks:11359434
  • Manufacturer:1210026220
  • Connection type:Internal thread
  • Connection size:1/4" BSP cyl.
  • Sealing:NBR

€18.55/ pieceexcl. VAT

€22.45incl. VAT

11 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Test coupling with 24° Taper / O-ring (DKO) SMK-20-18L-B-K-GS-W3

  • Eriks:11359052
  • Manufacturer:1210026051
  • Connection type:Standpipe connection DKO
  • Connection size:18L - M26x1.5
  • Model:B

€21.06/ pieceexcl. VAT

€25.48incl. VAT

38 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Direct gauge adaptor SMD-20-G1/4-B-OR-W3

  • Eriks:929158
  • Manufacturer:1210026219
  • Connection type:Internal thread
  • Connection size:1/4" BSP cyl.
  • Sealing:NBR

€18.55/ pieceexcl. VAT

€22.45incl. VAT

41 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Test coupling with 24° Taper / O-ring (DKO) SMK-20-12S-B-K-W3

  • Eriks:938394
  • Manufacturer:1210026044
  • Connection type:Standpipe connection DKO
  • Connection size:12S - M20x1.5
  • Model:A

€20.40/ pieceexcl. VAT

€24.68incl. VAT

20 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Gauge adaptor SMA-20-G1/4-B-OR-W3

  • Eriks:865028
  • Manufacturer:1210026016
  • Connection type:Internal thread
  • Connection size:1/4" BSP cyl.
  • Sealing:NBR

€13.92/ pieceexcl. VAT

€16.84incl. VAT

124 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Test coupling with male threaded stud SMK-20-G1/8-B-C-W3

  • Eriks:792551
  • Manufacturer:1210026071
  • Connection type:External thread
  • Connection size:1/8" BSP cyl.
  • Sealing:NBR

€14.76/ pieceexcl. VAT

€17.86incl. VAT

92 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Test coupling with male threaded stud SMK-10-M10x1-B-A-W3

  • Eriks:824224
  • Manufacturer:1210026231
  • Connection type:External thread
  • Connection size:M 10x1
  • Sealing:NBR

€9.70/ pieceexcl. VAT

€11.74incl. VAT

38 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Test coupling with 24° Taper / O-ring (DKO) SMK-20-08S-B-K-W3

  • Eriks:938378
  • Manufacturer:1210026028
  • Connection type:Standpipe connection DKO
  • Connection size:8S - M16x1.5
  • Model:A

€17.96/ pieceexcl. VAT

€21.73incl. VAT

51 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Test coupling with 24° Taper / O-ring (DKO) SMK-20-06L-B-K-W3

  • Eriks:11359547
  • Manufacturer:1210026024
  • Connection type:Standpipe connection DKO
  • Connection size:6L - M12x1.5
  • Model:A

€17.77/ pieceexcl. VAT

€21.50incl. VAT

17 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Test coupling with 24° Taper / O-ring (DKO) SMK-20-10L-B-K-W3

  • Eriks:1010544
  • Manufacturer:1210026034
  • Connection type:Standpipe connection DKO
  • Connection size:10L - M16x1.5
  • Model:A

€17.96/ pieceexcl. VAT

€21.73incl. VAT

276 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Test coupling with 24° Taper / O-ring (DKO) SMK-20-16S-B-K-GS-W3

  • Eriks:938416
  • Manufacturer:1210026049
  • Connection type:Standpipe connection DKO
  • Connection size:16S - M24x1.5
  • Model:B

€22.16/ pieceexcl. VAT

€26.81incl. VAT

21 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Test coupling with 24° Taper / O-ring (DKO) SMK-20-12L-B-K-W3

  • Eriks:904112
  • Manufacturer:1210026041
  • Connection type:Standpipe connection DKO
  • Connection size:12L - M18x1.5
  • Model:A

€18.18/ pieceexcl. VAT

€22.00incl. VAT

141 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Test coupling with 24° Taper / O-ring (DKO) SMK-20-30S-B-K-GS-W3

  • Eriks:11359070
  • Manufacturer:1210026253
  • Connection type:Standpipe connection DKO
  • Connection size:30S - M42x2.0
  • Model:B

€31.36/ pieceexcl. VAT

€37.95incl. VAT

10 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Test coupling with 24° Taper / O-ring (DKO) SMK-20-10S-B-K-W3

  • Eriks:938386
  • Manufacturer:1210026039
  • Connection type:Standpipe connection DKO
  • Connection size:10S - M18x1.5
  • Model:A

€19.79/ pieceexcl. VAT

€23.95incl. VAT

18 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Test coupling with 24° Taper / O-ring (DKO) SMK-20-06S-B-K-W3

  • Eriks:11358961
  • Manufacturer:1210026025
  • Connection type:Standpipe connection DKO
  • Connection size:6S - M14x1.5
  • Model:A

€17.77/ pieceexcl. VAT

€21.50incl. VAT

17 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Test coupling with 24° Taper / O-ring (DKO) SMK-20-25S-B-K-GS-W3

  • Eriks:938432
  • Manufacturer:1210026057
  • Connection type:Standpipe connection DKO
  • Connection size:25S - M36x2.0
  • Model:B

€29.55/ pieceexcl. VAT

€35.76incl. VAT

6 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Test coupling with 24° Taper / O-ring (DKO) SMK-20-22L-B-K-GS-W3

  • Eriks:751723
  • Manufacturer:1210026055
  • Connection type:Standpipe connection DKO
  • Connection size:22L - M30x2.0
  • Model:B

€27.41/ pieceexcl. VAT

€33.17incl. VAT

18 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Test coupling with 24° Taper / O-ring (DKO) SMK-20-14S-B-K-GS-W3

  • Eriks:11359327
  • Manufacturer:1210026248
  • Connection type:Standpipe connection DKO
  • Connection size:14S - M22x1.5
  • Model:B

€21.64/ pieceexcl. VAT

€26.18incl. VAT

Estimated delivery date - 12/04/2027