STAUFF

STAUFF Test coupling with straight 24° fitting SMK-20-12L-G-W3-MS

  • ERIKS:896365
  • Manufacturer:7613288230088
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Test couplings with ball valve from the Stauff Test 20 series with connection thread M16x2 according to ISO 15171-2
Save to list

€24.74/ pieceexcl. VAT

€29.94incl. VAT

5 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SMK-20
Type
G
Adaption thread
M 16x2
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
Cutting ring connection
Connection size
12L - M18x1.5
Sealing
FKM (FPM)
Maximum operating pressure
315 bar
Medium temperature (continuous)
from -20 to 200 °C
Protection cap
Metal knurled protection cap
d
12 mm
h
50.5 mm
l1
53 mm
l2
23 mm
SW
17 mm
SW A
27 mm
SW B
22 mm