Fittings Parts and Accessories

  • 2
  • 52
  • 366
  • 18
  • 2
  • 26
  • 49
  • 36
  • 2
  • 24
  • 12
  • 14
420 Products showing for Fittings Parts and Accessories

€9.87/ pieceexcl. VAT

€11.94incl. VAT

40 In stock - Estimated delivery date 13/11/2026

€1.46/ pieceexcl. VAT

€1.77incl. VAT

316 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Sealing ring 24-SQRMS-S38-FKM90

  • Eriks:11451726
  • Manufacturer:912459790
  • Designation:SQR 38S
  • Load class (DIN 2353):S
  • Pipe size in mm:38

€1.31/ pieceexcl. VAT

€1.59incl. VAT

62 In stock - Estimated delivery date 13/11/2026

€0.50/ pieceexcl. VAT

€0.61incl. VAT

140 In stock - Estimated delivery date 13/11/2026

€0.35/ pieceexcl. VAT

€0.42incl. VAT

198 In stock - Estimated delivery date 13/11/2026

€2.10/ pieceexcl. VAT

€2.54incl. VAT

97 In stock - Estimated delivery date 13/11/2026

€0.29/ pieceexcl. VAT

€0.35incl. VAT

200 In stock - Estimated delivery date 13/11/2026

€14.15/ pieceexcl. VAT

€17.12incl. VAT

179 In stock - Estimated delivery date 13/11/2026

€6.46/ pieceexcl. VAT

€7.82incl. VAT

2 In stock - Estimated delivery date 13/11/2026

€21.93/ pieceexcl. VAT

€26.54incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Sealing ring 24-SQRMS-L/S12-FKM90

  • Eriks:11451710
  • Manufacturer:912339790
  • Designation:SQR 12L/12S
  • Load class (DIN 2353):L / S
  • Pipe size in mm:12

€0.42/ pieceexcl. VAT

€0.51incl. VAT

229 In stock - Estimated delivery date 13/11/2026

€0.43/ pieceexcl. VAT

€0.52incl. VAT

46 In stock - Estimated delivery date 13/11/2026

€3.90/ pieceexcl. VAT

€4.72incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Soft seal ring GP-SR-M27-G3/4E

  • Eriks:849898
  • Manufacturer:90589900
  • Designation:KDSM27x2/R3/4

€3.56/ pieceexcl. VAT

€4.31incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Clamping ring 24-BV10R-S20-C19

  • Eriks:606499
  • Manufacturer:31801900
  • Load class (DIN 2353):S
  • Pipe size in mm:20
  • Nominal pressure:PN420

€3.79/ pieceexcl. VAT

€4.59incl. VAT

289 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Clamping ring 24-BV10R-S25-C19

  • Eriks:606529
  • Manufacturer:31851900
  • Load class (DIN 2353):S
  • Pipe size in mm:25
  • Nominal pressure:PN420

€5.98/ pieceexcl. VAT

€7.24incl. VAT

148 In stock - Estimated delivery date 13/11/2026

€1.05/ pieceexcl. VAT

€1.27incl. VAT

45 In stock - Estimated delivery date 13/11/2026

€1.59/ pieceexcl. VAT

€1.92incl. VAT

25 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Sealing ring 24-SQRMS-L15-FKM90

  • Eriks:11451711
  • Manufacturer:912349790
  • Designation:SQR 15L
  • Load class (DIN 2353):S
  • Pipe size in mm:15

€0.47/ pieceexcl. VAT

€0.57incl. VAT

152 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Sealing ring 24-SQRMS-L/S10-FKM90

  • Eriks:11451709
  • Manufacturer:912329790
  • Designation:SQR 10L/10S
  • Load class (DIN 2353):L / S
  • Pipe size in mm:10

€0.37/ pieceexcl. VAT

€0.45incl. VAT

737 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Flared cone 24-BV10CO-S20x2,5-C19

  • Eriks:606480
  • Manufacturer:34829900
  • Load class (DIN 2353):S
  • Suitable for pipe diameter 2:20x2.5 mm
  • Nominal pressure:PN420

€9.55/ pieceexcl. VAT

€11.56incl. VAT

160 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Flared cone 24-BV10CO-S25x3-C19

  • Eriks:606510
  • Manufacturer:34879900
  • Load class (DIN 2353):S
  • Suitable for pipe diameter 2:25x3 mm
  • Nominal pressure:PN420

€13.24/ pieceexcl. VAT

€16.02incl. VAT

146 In stock - Estimated delivery date 13/11/2026

€0.35/ pieceexcl. VAT

€0.42incl. VAT

129 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Soft seal ring GP-SR-M16-G3/8E

  • Eriks:849529
  • Manufacturer:90539900
  • Designation:KDSM16x1.5/R3/8

€2.48/ pieceexcl. VAT

€3.00incl. VAT

102 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Soft seal ring GP-SR-M22-G1/2E

  • Eriks:849790
  • Manufacturer:90569900
  • Designation:KDSM22x1.5/R1/2

€3.02/ pieceexcl. VAT

€3.65incl. VAT

110 In stock - Estimated delivery date 13/11/2026