




€3.02/ pieceexcl. VAT
€3.65incl. VAT
110 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | KDSM22x1.5/R1/2 |
Material | Steel |
Surface protection | Zinc-Nickel |
d2 | M 22x1.5 |
d5 | 22.2 mm |
d7 | 26.9 mm |
h | 4.5 mm |
h1 | 2.6 mm |