




€2.48/ pieceexcl. VAT
€3.00incl. VAT
102 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | KDSM16x1.5/R3/8 |
Material | Steel |
Surface protection | Zinc-Nickel |
d2 | M 16x1.5 |
d5 | 16.9 mm |
d7 | 21.9 mm |
h | 3 mm |
h1 | 2.1 mm |