




€3.56/ pieceexcl. VAT
€4.31incl. VAT
20 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | KDSM27x2/R3/4 |
Material | Steel |
Surface protection | Zinc-Nickel |
d2 | M 27x2 |
d5 | 27.2 mm |
d7 | 32.9 mm |
h | 3.5 mm |
h1 | 2.6 mm |