




€0.42/ pieceexcl. VAT
€0.51incl. VAT
229 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | SQR |
Designation | SQR 12L/12S |
Material | Steel |
Surface protection | Zinc-Nickel |
Adjustable | No |
Load class (DIN 2353) | L / S |
Pipe size in mm | 12 |
d1 | 12 mm |
s | 2 mm |
t | 0.7 mm |