




€5.98/ pieceexcl. VAT
€7.24incl. VAT
148 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Material | Steel |
Load class (DIN 2353) | S |
Pipe size in mm | 25 |
Nominal pressure | PN420 |
d1 | 25 mm |
I | 10 mm |