• 130
  • 19
  • 8
  • 29
  • 22
  • 14
  • 23
163 Products showing for Hose Protection
Product Image

FLEXION Burst protection Safe-Wraps hook-and-loop BPS-V-50

  • Eriks:15101615
  • Inner Diameter:50 mm
  • Roll length:10 m

€29.27/ meterexcl. VAT

€35.42incl. VAT

40 In stock - Estimated delivery date 09/11/2026
Product Image

FLEXION Hose retaining system retrofit HRS-R-3B

  • Eriks:13160092
  • Hose ID (DN):DN12, DN10
  • Maximum operating pressure in bar:DN12 - 450 bar, DN10 - 450 bar
  • Connection, equipment side:17-28

€85.36/ pieceexcl. VAT

€103.29incl. VAT

265 In stock - Estimated delivery date 09/11/2026
Product Image

FLEXION Metal spiral protection round MSP-R-27

  • Eriks:13160191
  • Hose OD range:from 24.01 to 26 mm
  • Internal diameter:27 mm
  • Wire diameter:2.8 mm

€11.15/ meterexcl. VAT

€13.49incl. VAT

Sold per: 0.01Min. order: 0.01

40 In stock - Estimated delivery date 09/11/2026
Product Image

FLEXION Hose retaining system HRS-S-105.2

  • Eriks:13160081
  • Hose ID (DN):DN31
  • Maximum operating pressure in bar:DN31 - 325 bar
  • Connection, equipment side:SAE 1 1/4 3000

€85.80/ pieceexcl. VAT

€103.82incl. VAT

1 In stock - Estimated delivery date 09/11/2026
Product Image

FLEXION Hose retaining system HRS-E-365

  • Eriks:13160069
  • Hose ID (DN):DN19, DN25
  • Maximum operating pressure in bar:DN25 - 420 bar, DN19 - 420 bar
  • Connection, equipment side:28L - 25S

€72.60/ pieceexcl. VAT

€87.85incl. VAT

1 In stock - Estimated delivery date 09/11/2026
Product Image

FLEXION Hose retaining system measuring hose HRS-R-2MB

  • Eriks:13160089
  • Hose ID (DN):DN04, DN02
  • Maximum operating pressure in bar:DN02 - 630 bar, DN04 - 450 bar
  • Connection, equipment side:11.5-15.5

€69.52/ pieceexcl. VAT

€84.12incl. VAT

1 In stock - Estimated delivery date 09/11/2026
Product Image

FLEXION Hose retaining system HRS52-SB-S

  • Eriks:13160108
  • Hose ID (DN):DN38, DN51
  • Maximum operating pressure in bar:DN38 - 450 bar, DN51 - 420 bar
  • Connection, equipment side:ID 20,5mm for SAE flange 6000-2"

€191.40/ pieceexcl. VAT

€231.59incl. VAT

1 In stock - Estimated delivery date 09/11/2026
Product Image

FLEXION Hose retaining system HRS51-SB-W

  • Eriks:15100841
  • Hose ID (DN):DN16, DN19
  • Maximum operating pressure in bar:DN16 - 560 bar, DN19 - 560 bar
  • Connection, equipment side:ID 10,5mm for SAE flange 6000-3/4"

€163.24/ pieceexcl. VAT

€197.52incl. VAT

1 In stock - Estimated delivery date 09/11/2026
Product Image

FLEXION Hose retaining system HRS-S-085

  • Eriks:13160079
  • Hose ID (DN):DN16, DN12
  • Maximum operating pressure in bar:DN16 - 450 bar, DN12 - 450 bar
  • Connection, equipment side:SAE 1/2 3000, SAE 1/2 6000

€70.40/ pieceexcl. VAT

€85.18incl. VAT

1 In stock - Estimated delivery date 09/11/2026
Product Image

FLEXION Hose retaining system HRS-E-145

  • Eriks:13160061
  • Hose ID (DN):DN08, DN05, DN06
  • Maximum operating pressure in bar:DN08 - 450 bar, DN05 - 450 bar, DN06 - 450 bar
  • Connection, equipment side:8L - 6S - 1/4

€61.16/ pieceexcl. VAT

€74.00incl. VAT

1 In stock - Estimated delivery date 09/11/2026
Product Image

FLEXION Metal spiral protection round MSP-R-29

  • Eriks:13160193
  • Hose OD range:from 26.01 to 28 mm
  • Internal diameter:29 mm
  • Wire diameter:2.8 mm

€12.05/ meterexcl. VAT

€14.58incl. VAT

Sold per: 0.01Min. order: 0.01

10 In stock - Estimated delivery date 09/11/2026
Product Image

FLEXION Hose retaining system retrofit HRS-R-45C

  • Eriks:15100838
  • Hose ID (DN):DN16
  • Maximum operating pressure in bar:DN16 - 560 bar
  • Connection, equipment side:22-31

€93.28/ pieceexcl. VAT

€112.87incl. VAT

1 In stock - Estimated delivery date 09/11/2026
Product Image

FLEXION Hose retaining system HRS52-ST-G

  • Eriks:13160110
  • Hose ID (DN):DN38
  • Maximum operating pressure in bar:DN38 - 450 bar
  • Connection, equipment side:44-52

€212.08/ pieceexcl. VAT

€256.62incl. VAT

1 In stock - Estimated delivery date 09/11/2026
Product Image

FLEXION Hose retaining system HRS52-SB-N

  • Eriks:13160106
  • Hose ID (DN):DN38, DN25, DN31
  • Maximum operating pressure in bar:DN25 - 560 bar, DN38 - 450 bar, DN31 - 525 bar
  • Connection, equipment side:ID 14,5mm for SAE flange 6000-1.1/4"

€173.36/ pieceexcl. VAT

€209.77incl. VAT

1 In stock - Estimated delivery date 09/11/2026
Product Image

FLEXION Hose retaining system HRS-E-305

  • Eriks:13020744
  • Hose ID (DN):DN19, DN16
  • Maximum operating pressure in bar:DN19 - 420 bar, DN16 - 420 bar
  • Connection, equipment side:22L - 20S

€71.72/ pieceexcl. VAT

€86.78incl. VAT

1 In stock - Estimated delivery date 09/11/2026
Product Image

FLEXION Fire protection sleeve FL-FPS-S-25

  • Eriks:13854876
  • Inner Diameter:25.4 mm
  • Roll length:15 m
  • Weight:0.29 kg/m
Log in to view priceLog in
Product Image

FLEXION Metal spiral protection round MSP-R-39

  • Eriks:13160203
  • Hose OD range:from 34.01 to 38 mm
  • Internal diameter:39 mm
  • Wire diameter:2.8 mm

€18.85/ meterexcl. VAT

€22.81incl. VAT

Sold per: 0.01Min. order: 0.01

30 In stock - Estimated delivery date 09/11/2026
Product Image

FLEXION Metal spiral protection round MSP-R-26

  • Eriks:13160190
  • Hose OD range:from 0 to 0 mm
  • Internal diameter:26 mm
  • Wire diameter:2.8 mm

€11.50/ meterexcl. VAT

€13.92incl. VAT

Sold per: 0.01Min. order: 0.01

12 In stock - Estimated delivery date 09/11/2026
Product Image

FLEXION Hose retaining system measuring hose HRS-R-2MA

  • Eriks:13160088
  • Hose ID (DN):DN04, DN02
  • Maximum operating pressure in bar:DN02 - 630 bar, DN04 - 450 bar
  • Connection, equipment side:7.5-11.5

€69.08/ pieceexcl. VAT

€83.59incl. VAT

1 In stock - Estimated delivery date 09/11/2026
Product Image

FLEXION Hose retaining system measuring hose HRS-R-2MC

  • Eriks:13160090
  • Hose ID (DN):DN02, DN04
  • Maximum operating pressure in bar:DN04 - 450 bar, DN02 - 630 bar
  • Connection, equipment side:15.5-19.5

€69.96/ pieceexcl. VAT

€84.65incl. VAT

1 In stock - Estimated delivery date 09/11/2026
Product Image

FLEXION Hose retaining system HRS-S-125.2

  • Eriks:13160083
  • Hose ID (DN):DN51, DN31, DN38
  • Maximum operating pressure in bar:DN51 - 250 bar, DN31 - 325 bar, DN38 - 290 bar
  • Connection, equipment side:SAE 1.1/2+2 3000

€86.68/ pieceexcl. VAT

€104.88incl. VAT

32 In stock - Estimated delivery date 09/11/2026
Product Image

FLEXION Hose retaining system HRS-S-165

  • Eriks:13160086
  • Hose ID (DN):DN31, DN38
  • Maximum operating pressure in bar:DN38 - 290 bar, DN31 - 325 bar
  • Connection, equipment side:SAE 1 1/2 6000

€89.32/ pieceexcl. VAT

€108.08incl. VAT

6 In stock - Estimated delivery date 09/11/2026
Product Image

FLEXION Hose retaining system HRS-S-145.2

  • Eriks:13160085
  • Hose ID (DN):DN31
  • Maximum operating pressure in bar:DN31 - 325 bar
  • Connection, equipment side:SAE 1 1/4 6000

€88.88/ pieceexcl. VAT

€107.54incl. VAT

1 In stock - Estimated delivery date 09/11/2026
Product Image

FLEXION Hose retaining system HRS-S-105.1

  • Eriks:13160080
  • Hose ID (DN):DN19, DN25
  • Maximum operating pressure in bar:DN19 - 380 bar, DN25 - 380 bar
  • Connection, equipment side:SAE 3/4+1 3000, SAE 3/4 6000

€73.04/ pieceexcl. VAT

€88.38incl. VAT

2 In stock - Estimated delivery date 09/11/2026
Product Image

FLEXION Hose retaining system HRS-S-145.1

  • Eriks:13160084
  • Hose ID (DN):DN25
  • Maximum operating pressure in bar:DN25 - 380 bar
  • Connection, equipment side:SAE 1 1/4 6000

€77.77/ pieceexcl. VAT

€94.10incl. VAT

1 In stock - Estimated delivery date 09/11/2026