Products
Brands
About Eriks
Customer service
BE - English
Home
Fire Sleevings
Fire Sleevings
Products
Log in to see your specific pricing.
Log in
Show in stock only
Brand
FLEXION
1
Inner Diameter [mm]
25.4
1
Material
Glass-fibre/Silicone rubber
1
Log in to see your specific pricing.
Log in
1
Products showing for
Fire Sleevings
FLEXION Fire protection sleeve FL-FPS-S-25
Eriks
:
13854876
Inner Diameter:
25.4 mm
Roll length:
15 m
Weight:
0.29 kg/m
See all variants
Log in to view price
Log in
Log in