

€163.24/ pieceexcl. VAT
€197.52incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Megaforce |
Type | HRS51-SB |
Material | Steel |
Surface protection | Zinc Plated |
Connection, equipment side | ID 10,5mm for SAE flange 6000-3/4" |
Cable arc length | 230-350 mm |
Inner diameter bracket | 10.5 |
Minimum temperature | -40 °C |
Maximum temperature | 125 °C |