

€69.08/ pieceexcl. VAT
€83.59incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Mini |
Type | HRS-R-2 MINI |
Material | Steel |
Surface protection | Zinc Plated |
Connection, equipment side | 7.5-11.5 |
Cable arc length | 75 mm |
Identification code | 2MA |
Minimum temperature | -30 °C |
Maximum temperature | 150 °C |
€154.88/ pieceexcl. VAT
€187.40incl. VAT
Estimated delivery date - 23/11/2026€90.20/ pieceexcl. VAT
€109.14incl. VAT
Estimated delivery date - 23/11/2026