

€71.72/ pieceexcl. VAT
€86.78incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ECO |
Type | HRS-E |
Material | Steel |
Surface protection | Zinc Plated |
Connection, equipment side | 22L - 20S |
Cable arc length | 240-370 mm |
Outer diameter steel cable | 4 mm |
Bracket shape | E |
Inner diameter bracket | 30.5 |
Bracket plate thickness | 3 mm |
Minimum temperature | -30 °C |
Maximum temperature | 100 °C |