FLEXION

Burst protection Safe-Wraps hook-and-loop BPS-V

FLEXION™ Burst protection Safe-Wraps with hook-and-loop closure can be installed or removed quickly and easily. The perfect solution when burst protection must be fitted to existing machinery without disassembly.

Technical data:
  • Material: Polyamide (PA) with polyurethane (PU) coating
  • Temperature range: -20 °C to +180 °C
  • Colour: Black RAL 9005
Standards:
  • Puncture resistance in accordance with MDG41
  • Abrasion resistance > 300,000 cycles according to EN ISO 12947-2
Image 1
  • 1
  • 1
  • 1
  • 1
  • 1
8 of Burst protection Safe-Wraps hook-and-loop BPS-V
ProductInner Diameter [mm]Roll length [m]AvailablePriceexcl. VAT