Pins

  • 17
  • 7
  • 9
  • 8
  • 8
  • 1
  • 468
  • 17
  • 1
  • 19
  • 10
  • 48
531 Products showing for Pins
Product Image

Gaffelpen es 20x40 /5

  • Eriks:24043463
  • Manufacturer:887520100200040

€4.83/ pieceexcl. VAT

€5.84incl. VAT

Sold per: 5Min. order: 5

5 In stock - Estimated delivery date 16/11/2026
Product Image

Coiled spring pin DIN 7343 3x24 Stainless steel

  • Eriks:23266018
  • Manufacturer:51430030024
  • Material:Stainless steel
  • Diameter:3 mm
  • Length:24 mm

€0.17/ pieceexcl. VAT

€0.20incl. VAT

Sold per: 1000Min. order: 1000

1380 In stock - Estimated delivery date 16/11/2026
Product Image

DIN94 RVS A2 8x80 /100 splitpen

  • Eriks:23725557
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€2.21/ pieceexcl. VAT

€2.67incl. VAT

Sold per: 100Min. order: 100

100 In stock - Estimated delivery date 16/11/2026
Product Image

Coiled spring pin DIN 7343 3x16 Stainless steel

  • Eriks:23266014
  • Manufacturer:51430030016
  • Material:Stainless steel
  • Diameter:3 mm
  • Length:16 mm

€0.17/ pieceexcl. VAT

€0.20incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 23/11/2026
Product Image

DIN94 RVS A4 3,2x63 /500 splitpen

  • Eriks:23725596
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€0.25/ pieceexcl. VAT

€0.31incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 23/11/2026
Product Image

DIN94 RVS A4 3,2x25 /500 splitpen

  • Eriks:23725592
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€0.12/ pieceexcl. VAT

€0.14incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 23/11/2026
Product Image

DIN7 RVS A4 3x6 /200 cilindrische pen klasse m6

  • Eriks:23725062
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€0.14/ pieceexcl. VAT

€0.17incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 23/11/2026
Product Image

DIN7343 RVS A2 5x30 /500 spiraalspanbus standaard uitvoering

  • Eriks:23730460
  • Material:Stainless steel
  • Diameter:5 mm
  • Length:30 mm

€0.60/ pieceexcl. VAT

€0.73incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 23/11/2026
Product Image

Spring pin (heavy duty) DIN 1481 3x16 Stainless steel

  • Eriks:24001882
  • Material:Stainless steel
  • Diameter:3 mm
  • Length:16 mm

€0.08/ pieceexcl. VAT

€0.09incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 23/11/2026
Product Image

DIN7 RVS A1 1,5x14 /500 cilindrische pen klasse m6

  • Eriks:23724864
  • Material:Stainless steel
  • Material quality:Stainless steel A1
  • Surface protection:Untreated

€0.10/ pieceexcl. VAT

€0.12incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 23/11/2026
Product Image

DIN7 RVS A1 8x30 /100 cilindrische pen klasse m6

  • Eriks:23724975
  • Material:Stainless steel
  • Material quality:Stainless steel A1
  • Surface protection:Untreated

€0.66/ pieceexcl. VAT

€0.80incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

DIN7 RVS A4 12x60 /25 cilindrische pen klasse m6

  • Eriks:23725022
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€5.10/ pieceexcl. VAT

€6.17incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026
Product Image

Spring pin (heavy duty) DIN 1481 5x50 Stainless steel

  • Eriks:23265945
  • Material:Stainless steel
  • Diameter:5 mm
  • Length:50 mm

€0.27/ pieceexcl. VAT

€0.32incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 23/11/2026
Product Image

DIN1481 RVS A2 3x8 /1000 spanbus zware uitvoering

  • Eriks:24039932
  • Material:Stainless steel
  • Diameter:3 mm
  • Length:8 mm

€0.06/ pieceexcl. VAT

€0.07incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 23/11/2026
Product Image

DIN1481 RVS A2 3x18 /1000 spanbus zware uitvoering

  • Eriks:24039935
  • Material:Stainless steel
  • Diameter:3 mm
  • Length:18 mm

€0.08/ pieceexcl. VAT

€0.09incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 23/11/2026
Product Image

Spring pin (heavy duty) DIN 1481 4x14 Stainless steel

  • Eriks:23265928
  • Material:Stainless steel
  • Diameter:4 mm
  • Length:14 mm

€0.10/ pieceexcl. VAT

€0.12incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 23/11/2026
Product Image

Spring pin (heavy duty) DIN 1481 10x40 Stainless steel

  • Eriks:23265969
  • Material:Stainless steel
  • Diameter:10 mm
  • Length:40 mm

€1.14/ pieceexcl. VAT

€1.38incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 23/11/2026
Product Image

DIN1475 staal 6x50 /100 gaffel kerfpen

  • Eriks:23689545
  • Material:Free-cutting steel
  • Diameter:6 mm
  • Length:50 mm

€1.34/ pieceexcl. VAT

€1.62incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

DIN1474 staal 5x20 /100 insteekkerfpen

  • Eriks:23689467
  • Material:Free-cutting steel
  • Diameter:5 mm
  • Length:20 mm

€0.46/ pieceexcl. VAT

€0.56incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

DIN7 RVS A1 16x40 /25 cilindrische pen klasse m6

  • Eriks:23724875
  • Material:Stainless steel
  • Material quality:Stainless steel A1
  • Surface protection:Untreated

€3.09/ pieceexcl. VAT

€3.74incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026
Product Image

Spring pin (heavy duty) ISO 8752 8x50 Stainless steel

  • Eriks:23265962
  • Material:Stainless steel
  • Diameter:8 mm
  • Length:50 mm

€0.54/ pieceexcl. VAT

€0.66incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 23/11/2026
Product Image

Spring pin (heavy duty) DIN 1481 10x30 Stainless steel

  • Eriks:12488576
  • Material:Stainless steel
  • Diameter:10 mm
  • Length:30 mm

€0.79/ pieceexcl. VAT

€0.95incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 23/11/2026
Product Image

Spring pin (heavy duty) DIN 1481 3x10 Stainless steel

  • Eriks:23265918
  • Material:Stainless steel
  • Diameter:3 mm
  • Length:10 mm

€0.07/ pieceexcl. VAT

€0.08incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 23/11/2026
Product Image

Spring pin (heavy duty) DIN 1481 1.5x10 Stainless steel

  • Eriks:23265898
  • Material:Stainless steel
  • Diameter:1.5 mm
  • Length:10 mm

€0.06/ pieceexcl. VAT

€0.07incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 23/11/2026
Product Image

DIN1481 RVS A2 1x20 /1000 spanbus zware uitvoering

  • Eriks:23729611
  • Material:Stainless steel
  • Diameter:1 mm
  • Length:20 mm

€0.10/ pieceexcl. VAT

€0.12incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 23/11/2026