Conical Pins

  • 17
  • 7
  • 26
  • 1
  • 3
  • 5
  • 6
  • 4
41 Products showing for Conical Pins
Product Image

DIN1471 staal 6x24 /100 conische kerfpen

  • Eriks:23689329
  • Material:Free-cutting steel
  • Diameter:6 mm
  • Length:24 mm

€0.77/ pieceexcl. VAT

€0.94incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

DIN1471 staal 5x36 /100 conische kerfpen

  • Eriks:23689323
  • Material:Free-cutting steel
  • Diameter:5 mm
  • Length:36 mm

€0.78/ pieceexcl. VAT

€0.95incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

DIN1471 staal 4x20 /100 conische kerfpen

  • Eriks:23689311
  • Material:Free-cutting steel
  • Diameter:4 mm
  • Length:20 mm

€0.43/ pieceexcl. VAT

€0.52incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

DIN1471 staal 4x12 /100 conische kerfpen

  • Eriks:23689309
  • Material:Free-cutting steel
  • Diameter:4 mm
  • Length:12 mm

€0.37/ pieceexcl. VAT

€0.45incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

DIN1471 staal 6x30 /100 conische kerfpen

  • Eriks:23689330
  • Material:Free-cutting steel
  • Diameter:6 mm
  • Length:30 mm

€1.20/ pieceexcl. VAT

€1.45incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

DIN1471 staal 8x24 /100 conische kerfpen

  • Eriks:23689339
  • Material:Free-cutting steel
  • Diameter:8 mm
  • Length:24 mm

€1.23/ pieceexcl. VAT

€1.49incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

DIN1471 staal 5x20 /100 conische kerfpen

  • Eriks:23689320
  • Material:Free-cutting steel
  • Diameter:5 mm
  • Length:20 mm

€0.53/ pieceexcl. VAT

€0.64incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026

€0.25/ pieceexcl. VAT

€0.30incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 23/11/2026

€0.75/ pieceexcl. VAT

€0.90incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/12/2026

€1.45/ pieceexcl. VAT

€1.76incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/12/2026

€5.13/ pieceexcl. VAT

€6.21incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 02/12/2026

€2.59/ pieceexcl. VAT

€3.14incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 02/12/2026

€2.46/ pieceexcl. VAT

€2.97incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 02/12/2026

€1.59/ pieceexcl. VAT

€1.93incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 02/12/2026

€2.37/ pieceexcl. VAT

€2.86incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 02/12/2026

€1.93/ pieceexcl. VAT

€2.33incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 02/12/2026

€1.33/ pieceexcl. VAT

€1.61incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 02/12/2026

€2.07/ pieceexcl. VAT

€2.50incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 02/12/2026

€1.82/ pieceexcl. VAT

€2.20incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 02/12/2026

€2.83/ pieceexcl. VAT

€3.43incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 02/12/2026

€1.87/ pieceexcl. VAT

€2.27incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 02/12/2026

€2.21/ pieceexcl. VAT

€2.67incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 02/12/2026
Product Image

D1B RVS A1 con pen gedr 10X70MM /25 I1207

  • Eriks:23266598
  • Manufacturer:51560100070
  • Material:Stainless steel
  • Material quality:Stainless steel A1
  • Surface protection:Untreated

€10.95/ pieceexcl. VAT

€13.25incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026
Product Image

D1B RVS A1 con pen gedr 4X24MM /100 I1207

  • Eriks:23266564
  • Manufacturer:51560040024
  • Material:Stainless steel
  • Material quality:Stainless steel A1
  • Surface protection:Untreated

€0.61/ pieceexcl. VAT

€0.74incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

D1B RVS A1 con pen gedr 5X20MM /100 I1207

  • Eriks:23266570
  • Manufacturer:51560050020
  • Material:Stainless steel
  • Material quality:Stainless steel A1
  • Surface protection:Untreated

€0.58/ pieceexcl. VAT

€0.70incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026