Coiled spring pin DIN 7343 3x16 Stainless steel

  • ERIKS:23266014
  • Manufacturer:4043377151353
Image 1
Save to list

€0.17/ pieceexcl. VAT

€0.20incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7343 - ISO 8750
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Diameter
3 mm
Length
16 mm
DIN standard
7343
Type
Coiled spring pin