





€0.79/ pieceexcl. VAT
€0.95incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 1481 - ISO 8752 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Diameter | 10 mm |
Length | 30 mm |
DIN standard | 1481 |
ISO standard | 8752 |
Type | Spring pin (heavy duty) |