
€0.17/ pieceexcl. VAT
€0.20incl. VAT
Sold per: 1000Min. order: 1000
1380 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7343 - ISO 8750 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Diameter | 3 mm |
Length | 24 mm |
DIN standard | 7343 |
Type | Coiled spring pin |