Cylindrical/Dowel Pins

  • 9
  • 8
  • 8
  • 3
  • 163
  • 205
  • 5
  • 12
  • 23
  • 9
  • 27
240 Products showing for Cylindrical/Dowel Pins
Product Image

Gaffelpen es 20x40 /5

  • Eriks:24043463
  • Manufacturer:887520100200040

€4.83/ pieceexcl. VAT

€5.84incl. VAT

Sold per: 5Min. order: 5

5 In stock - Estimated delivery date 16/11/2026
Product Image

DIN7 RVS A4 3x6 /200 cilindrische pen klasse m6

  • Eriks:23725062
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€0.14/ pieceexcl. VAT

€0.17incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 23/11/2026
Product Image

DIN7 RVS A1 1,5x14 /500 cilindrische pen klasse m6

  • Eriks:23724864
  • Material:Stainless steel
  • Material quality:Stainless steel A1
  • Surface protection:Untreated

€0.10/ pieceexcl. VAT

€0.12incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 23/11/2026
Product Image

DIN7 RVS A1 8x30 /100 cilindrische pen klasse m6

  • Eriks:23724975
  • Material:Stainless steel
  • Material quality:Stainless steel A1
  • Surface protection:Untreated

€0.66/ pieceexcl. VAT

€0.80incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

DIN7 RVS A4 12x60 /25 cilindrische pen klasse m6

  • Eriks:23725022
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€5.10/ pieceexcl. VAT

€6.17incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026
Product Image

DIN1475 staal 6x50 /100 gaffel kerfpen

  • Eriks:23689545
  • Material:Free-cutting steel
  • Diameter:6 mm
  • Length:50 mm

€1.34/ pieceexcl. VAT

€1.62incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

DIN1474 staal 5x20 /100 insteekkerfpen

  • Eriks:23689467
  • Material:Free-cutting steel
  • Diameter:5 mm
  • Length:20 mm

€0.46/ pieceexcl. VAT

€0.56incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

DIN7 RVS A1 16x40 /25 cilindrische pen klasse m6

  • Eriks:23724875
  • Material:Stainless steel
  • Material quality:Stainless steel A1
  • Surface protection:Untreated

€3.09/ pieceexcl. VAT

€3.74incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026
Product Image

DIN1472 staal 2x10 /250 doorsteek kerfpen

  • Eriks:23689356
  • Material:Free-cutting steel
  • Diameter:2 mm
  • Length:10 mm

€0.19/ pieceexcl. VAT

€0.23incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 23/11/2026
Product Image

DIN1472 staal 2,5x8 /250 doorsteek kerfpen

  • Eriks:23689362
  • Material:Free-cutting steel
  • Diameter:2.5 mm
  • Length:8 mm

€0.24/ pieceexcl. VAT

€0.29incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 23/11/2026
Product Image

DIN1472 staal 4x20 /100 doorsteek kerfpen

  • Eriks:23689379
  • Material:Free-cutting steel
  • Diameter:4 mm
  • Length:20 mm

€0.51/ pieceexcl. VAT

€0.62incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

DIN1472 staal 3x30 /100 doorsteek kerfpen

  • Eriks:23689374
  • Material:Free-cutting steel
  • Diameter:3 mm
  • Length:30 mm

€0.46/ pieceexcl. VAT

€0.55incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

DIN1472 staal 5x36 /100 doorsteek kerfpen

  • Eriks:23689391
  • Material:Free-cutting steel
  • Diameter:5 mm
  • Length:36 mm

€0.69/ pieceexcl. VAT

€0.84incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

DIN1472 staal 8x20 /100 doorsteek kerfpen

  • Eriks:23689406
  • Material:Free-cutting steel
  • Diameter:8 mm
  • Length:20 mm

€0.90/ pieceexcl. VAT

€1.09incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

DIN1472 staal 4x16 /100 doorsteek kerfpen

  • Eriks:23689378
  • Material:Free-cutting steel
  • Diameter:4 mm
  • Length:16 mm

€0.33/ pieceexcl. VAT

€0.40incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

DIN1472 staal 4x10 /100 doorsteek kerfpen

  • Eriks:23689376
  • Material:Free-cutting steel
  • Diameter:4 mm
  • Length:10 mm

€0.36/ pieceexcl. VAT

€0.44incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

DIN1472 staal 1,5x10 /250 doorsteek kerfpen

  • Eriks:23689350
  • Material:Free-cutting steel
  • Diameter:1.5 mm
  • Length:12 mm

€0.30/ pieceexcl. VAT

€0.36incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 23/11/2026

€0.47/ pieceexcl. VAT

€0.57incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 23/11/2026

€0.55/ pieceexcl. VAT

€0.67incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 23/11/2026

€0.84/ pieceexcl. VAT

€1.01incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/12/2026

€0.37/ pieceexcl. VAT

€0.44incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/12/2026

€1.33/ pieceexcl. VAT

€1.60incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/12/2026

€0.49/ pieceexcl. VAT

€0.59incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/12/2026
Product Image

DIN1474 staal 2,5x12 /250 insteekkerfpen

  • Eriks:23689444
  • Material:Free-cutting steel
  • Diameter:2.5 mm
  • Length:12 mm

€0.22/ pieceexcl. VAT

€0.27incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 23/11/2026
Product Image

DIN1474 staal 4x20 /100 insteekkerfpen

  • Eriks:23689459
  • Material:Free-cutting steel
  • Diameter:4 mm
  • Length:20 mm

€0.41/ pieceexcl. VAT

€0.49incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026