Nails

  • 1
  • 1
  • 12
  • 1
  • 40
  • 7
  • 1
  • 7
  • 5
  • 5
  • 1
121 Products showing for Nails
Product Image

BOSTITCH Staples, STCR5019 10mm galvanised 5000pcs

  • Eriks:11869218
  • Manufacturer:STCR501910Z
  • Back width:11 mm
  • Leg length:10 mm

€7.83/ pieceexcl. VAT

€9.47incl. VAT

46 In stock - Estimated delivery date 13/11/2026
Product Image

STANLEY Staples Type G - 6mm - artnr. 1-TRA704T

  • Eriks:12144980
  • Manufacturer:1-TRA704T
  • Back width:10.6 mm
  • Leg length:6 mm
  • Number of staples:1000 pce

€4.68/ pieceexcl. VAT

€5.66incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

Kg.finishing nails pk 2x40mm

  • Eriks:23489373
  • Diameter:2 mm
  • Length:40 mm
Not available in webshop

Sold per: 5Min. order: 5

1 In stock - Estimated delivery date 24/11/2026
Contact us
Product Image

BOSTITCH Staples, STCR5019 8mm galvanised 5000pcs

  • Eriks:11869217
  • Manufacturer:STCR501908Z
  • Back width:11 mm
  • Leg length:8 mm

€8.40/ caseexcl. VAT

€10.16incl. VAT

117 In stock - Estimated delivery date 13/11/2026
Product Image

STANLEY Staples Type G - 8mm - artnr. 1-TRA705-5T

  • Eriks:12145060
  • Manufacturer:1-TRA705-5T
  • Back width:10.6 mm
  • Leg length:8 mm
  • Number of staples:5000 pce

€11.70/ pieceexcl. VAT

€14.16incl. VAT

Estimated delivery date - 24/11/2026

€16.80/ caseexcl. VAT

€20.33incl. VAT

Estimated delivery date - 24/11/2026
Product Image

Kg.finishing nails pk 5,5x150mm

  • Eriks:23489317
  • Diameter:5.5 mm
  • Length:150 mm
Not available in webshop

Sold per: 5Min. order: 5

Estimated delivery date - 24/11/2026
Contact us
Product Image

STANLEY Staples type A - 4mm - artnr. 1-TRA202T

  • Eriks:12144977
  • Manufacturer:1-TRA202T
  • Back width:11.4 mm
  • Leg length:4 mm

€3.33/ pieceexcl. VAT

€4.03incl. VAT

Estimated delivery date - 24/11/2026

€11.79/ pieceexcl. VAT

€14.27incl. VAT

Estimated delivery date - 02/12/2026

€14.02/ packageexcl. VAT

€16.96incl. VAT

Estimated delivery date - 23/11/2026

€16.64/ packageexcl. VAT

€20.13incl. VAT

Estimated delivery date - 23/11/2026

€15.35/ packageexcl. VAT

€18.57incl. VAT

Estimated delivery date - 23/11/2026

€3.65/ pieceexcl. VAT

€4.42incl. VAT

Estimated delivery date - 23/11/2026

€4.18/ packageexcl. VAT

€5.06incl. VAT

Estimated delivery date - 23/11/2026

€3.96/ packageexcl. VAT

€4.79incl. VAT

Estimated delivery date - 23/11/2026

€9.97/ packageexcl. VAT

€12.06incl. VAT

Estimated delivery date - 23/11/2026
Product Image

STANLEY Staples Type G - 14mm - artnr. 1-TRA709T

  • Eriks:12145029
  • Manufacturer:1-TRA709T
  • Back width:10.6 mm
  • Leg length:14 mm
  • Number of staples:1000 pce

€5.58/ pieceexcl. VAT

€6.75incl. VAT

Estimated delivery date - 24/11/2026
Product Image

Kg.finishing nails pk 1,8x30mm

  • Eriks:23489307
  • Diameter:1.8 mm
  • Length:30 mm
Not available in webshop

Sold per: 5Min. order: 5

Estimated delivery date - 24/11/2026
Contact us
Product Image

Kg.finishing nails pk 5,5x140mm

  • Eriks:23489380
  • Diameter:5.5 mm
  • Length:140 mm
Not available in webshop

Sold per: 5Min. order: 5

Estimated delivery date - 24/11/2026
Contact us
Product Image

Kg.finishing nails pk 2,7x50mm

  • Eriks:23489309
  • Diameter:2.7 mm
  • Length:50 mm
Not available in webshop

Sold per: 5Min. order: 5

Estimated delivery date - 24/11/2026
Contact us
Product Image

Kg.finishing nails pk 5x125mm

  • Eriks:23489365
  • Diameter:5 mm
  • Length:125 mm
Not available in webshop

Sold per: 5Min. order: 5

Estimated delivery date - 24/11/2026
Contact us
Product Image

Kg.finishing nails pk 3,5x65mm

  • Eriks:23489363
  • Diameter:3.5 mm
  • Length:65 mm
Not available in webshop

Sold per: 5Min. order: 5

Estimated delivery date - 24/11/2026
Contact us
Product Image

Kg.finishing nails pk 3x65mm

  • Eriks:23489374
  • Diameter:3 mm
  • Length:65 mm
Not available in webshop

Sold per: 5Min. order: 5

Estimated delivery date - 24/11/2026
Contact us
Product Image

FISCHER G 8 X115

  • Eriks:23934240
  • Manufacturer:17240

€1.95/ pieceexcl. VAT

€2.36incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 24/11/2026
Product Image

STANLEY Staples type A - 14mm - artnr. 1-TRA209T

  • Eriks:12145027
  • Manufacturer:1-TRA209T
  • Back width:11.4 mm
  • Leg length:14 mm

€4.95/ pieceexcl. VAT

€5.99incl. VAT

Estimated delivery date - 24/11/2026