STANLEY

STANLEY Staples Type G - 6mm - artnr. 1-TRA704T

  • ERIKS:12144980
  • Manufacturer:3253561054198
Image 1
Save to list

€4.68/ pieceexcl. VAT

€5.66incl. VAT

2 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STANLEY
Type
G
Back width
10.6 mm
Leg length
6 mm
Number of staples
1000 pce