Products
Brands
About Eriks
Customer service
BE - English
Home
Staples type 53, 10 mm wide
Staples type 53, 10 mm wide
Fine wire staples to fix material and fabric
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
4
of
Staples type 53, 10 mm wide
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
1000 Staples 10 x 8 mm (630570000)
€3.65
/
piece
1000 Staples 10 x 14 mm (630573000)
€4.18
/
package
1000 Staples 10 x 12 mm (630572000)
€3.96
/
package
1000 Staples 10 x 10 mm (630571000)
€3.78
/
package
Log in