BOSTITCH

BOSTITCH Staples, STCR5019 10mm galvanised 5000pcs

  • ERIKS:11869218
  • Manufacturer:5902013935247
Image 1
Suitable for: H30-8-CH, H30-8-E, H30-8D6, H30-8D6E, JB600, P6C-8, P6C-8P,PC2K, PC8000/T6, PC8000/T6-KIT, T6-8OC2, USO56-1
Save to list

€7.83/ pieceexcl. VAT

€9.47incl. VAT

46 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSTITCH
Back width
11 mm
Leg length
10 mm