STANLEY

STANLEY Staples Type G - 14mm - artnr. 1-TRA709T

  • ERIKS:12145029
  • Manufacturer:3253561054303
Image 1
Save to list

€5.58/ pieceexcl. VAT

€6.75incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STANLEY
Type
G
Back width
10.6 mm
Leg length
14 mm
Number of staples
1000 pce
Spare parts & accessories

€49.28/ pieceexcl. VAT

€59.63incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026