STANLEY

STANLEY Staples Type G - 8mm - artnr. 1-TRA705-5T

  • ERIKS:12145060
  • Manufacturer:3253561058264
Image 1
Save to list

€11.70/ pieceexcl. VAT

€14.16incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STANLEY
Type
G
Back width
10.6 mm
Leg length
8 mm
Number of staples
5000 pce