Products
Brands
About Eriks
Customer service
BE - English
Home
Brushed DC Motors
Brushed DC Motors
Products
Log in to see your specific pricing.
Log in
Show in stock only
Brand
DOGA
1
DUNKER
1
MICRO MOTORS
10
Length [mm]
56.5
3
64
1
66.5
4
69
2
Gear Ratio
10
1
198.5
2
20.8
2
23.1
1
29.75
1
Show more
Log in to see your specific pricing.
Log in
12
Products showing for
Brushed DC Motors
MICRO MOTORS Motorreductor RH158 24V 100Nm 23rpm BDC + Spur gear, i = 198,5:1
Eriks
:
11527273
Gear Ratio:
198.5
Length:
69 mm
See all variants
Not available in webshop
1013 In stock - Estimated delivery date 13/11/2026
Contact us
MICRO MOTORS Motorreductor HL149 12V 7.5Nm 115rpm BDC + Spur gear, i = 20,8:1
Eriks
:
11524459
Gear Ratio:
20.8
Length:
56.5 mm
See all variants
Log in to view price
Log in
MICRO MOTORS Motorreductor HL149 12V 4Nm 220rpm BDC + Spur gear, i = 10:1
Eriks
:
11524458
Gear Ratio:
10
Length:
56.5 mm
See all variants
Log in to view price
Log in
MICRO MOTORS Motorreductor RH158 12V 50Nm 55rpm BDC + Spur gear, i = 76,84:1
Eriks
:
11527271
Gear Ratio:
76.84
Length:
66.5 mm
See all variants
Not available in webshop
Estimated delivery date - 22/12/2026
Contact us
DUNKER GR 80x80 24V + PLG 75 HT i = 23.1
Eriks
:
14811130
Manufacturer:
31930085
Gear Ratio:
23.1
See all variants
Not available in webshop
Estimated delivery date - 09/03/2027
Contact us
MICRO MOTORS Motorreductor RH158 24V 60Nm 45rpm BDC + Spur gear, i = 94,37:1
Eriks
:
11527272
Gear Ratio:
94.37
Length:
66.5 mm
See all variants
Log in to view price
Log in
MICRO MOTORS Motorreductor RH158 24V 50Nm 55rpm BDC + Spur gear, i = 76,84:1
Eriks
:
11527278
Gear Ratio:
76.84
Length:
66.5 mm
See all variants
Log in to view price
Log in
MICRO MOTORS Motorreductor RH158 12V 100Nm 23rpm BDC + Spur gear, i = 198,5:1
Eriks
:
13476372
Gear Ratio:
198.5
Length:
69 mm
See all variants
Log in to view price
Log in
MICRO MOTORS Motorreductor RH158 12V 20Nm 140rpm BDC + Spur gear, i = 29,75:1
Eriks
:
11527268
Gear Ratio:
29.75
Length:
64 mm
See all variants
Log in to view price
Log in
MICRO MOTORS Motorreductor RH159 12V 30Nm 28rpm BDC + Spur gear, i = 76,84:1
Eriks
:
11527279
Gear Ratio:
76.84
Length:
66.5 mm
See all variants
Log in to view price
Log in
MICRO MOTORS Motorreductor HL149 24V 7.5Nm 115rpm BDC + Spur gear, i = 20,8:1
Eriks
:
12038009
Gear Ratio:
20.8
Length:
56.5 mm
See all variants
Log in to view price
Log in
DOGA 162 DC Motor 24V with ratio at 1500 RPM, 0,18 Nm, 2,5A Nominal Torque and Current 0,8 Nm, 8,5A Starting Toruqe and Current
Eriks
:
12732229
See all variants
Not available in webshop
Estimated delivery date - 27/01/2027
Contact us
Log in